Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000354

  • Zoro # G4450683


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Relief Angle
0°
Application
P,K
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000354
Zoro #
G4450683
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (in)
0.1875
Corner Radius (mm)
0.396875
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.015625
Edge Length (fraction)
0.472
Edge Length (in)
0.472
Edge Length (mm)
11.9888
Corner Radius (in)
0.015625
Thickness (fraction)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3010
Relief Angle
0°
Application
P,K
Type
TURNING NEGATIVE INSERT
IC Tolerance (± mm)
0.0762
Material
Carbide
ANSI Code
CNMA431
System of Measurement
Inch
ISO Code
CNMA120404
Insert IC (inch)
0.5
Coating Process
CVD
Thickness Tolerance (± inch)
0.005
Package (W)
1.75
Insert IC (mm)
12.7
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
IC Tolerance (± inch)
0.003
Weight per Piece
0.0238
Shape
Rhombic
ANSI/ISO
ANSI
Package (L)
4
Insert IC (fraction)
0.5
Weight per Package
0.238
Insert Type
With clamping hole, no chipbreaker
Series
CNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.