Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000358

  • Zoro # G4447752


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000358
Zoro #
G4447752
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Height Tolerance (± mm)
0.127
Edge Length (in)
0.472
Thickness (in)
0.1875
Height Tolerance (± inch)
0.005
Edge Length (mm)
11.9888
Corner Radius (mm)
0.396875
Corner Radius (in)
0.015625
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Edge Length (fraction)
0.472
Corner Radius (frac)
0.015625

Details

Insert Shape
Rhombic
Grade
YG3010
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Chipbreaker Geometry
UL
IC Tolerance (± inch)
0.003
Insert Type
With clamping hole, chipbreaker on both faces
ANSI Code
CNMG431UL
Chipbreaker Application
Semi Finishing and sticky material
System of Measurement
Inch
Package (W)
1.75
ISO Code
CNMG120404-UL
Weight per Package
0.2285
Insert IC (fraction)
0.5
Package (H)
0.625
Insert IC (mm)
12.7
Insert IC (inch)
0.5
Coating Process
CVD
Shape
Rhombic
ANSI/ISO
ANSI
Package (L)
4
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
Thickness Tolerance (± inch)
0.005
Material
Carbide
Weight per Piece
0.02285
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.