Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000365

  • Zoro # G4452442


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000365
Zoro #
G4452442
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (in)
0.551
Thickness (mm)
4.7625
Thickness (in)
0.1875
Corner Radius (mm)
0.396875
Thickness (fraction)
0.1875
Edge Length (fraction)
0.551
Corner Radius (in)
0.015625
Corner Radius (frac)
0.015625
Edge Length (mm)
13.9954

Details

Insert Shape
Rhombic
Grade
YG3030
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
System of Measurement
Inch
Shape
Rhombic
ISO Code
DNMG150404-UF
IC Tolerance (± inch)
0.003
ANSI Code
DNMG431UF
Chipbreaker Application
Finishing
Insert IC (mm)
12.7
Package (H)
0.75
Material
Carbide
ANSI/ISO
ANSI
Insert IC (fraction)
0.5
Insert IC (inch)
0.5
Package (W)
2.375
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Piece
0.03195
Chipbreaker Geometry
UF
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
Weight per Package
0.3195
Package (L)
5.625
Series
DNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.