Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000421

  • Zoro # G4444803


product price: $15.85
/ea
Sold in multiples of 10 for $158.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Type
TURNING POSITIVE INSERT
Application
P
Relief Angle
7°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000421
Zoro #
G4444803
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Thickness (mm)
4.7625
Corner Radius (mm)
0.396875
Edge Length (in)
0.622
Edge Length (mm)
15.7988
Corner Radius (frac)
0.015625
Corner Radius (in)
0.015625
Edge Length (fraction)
0.622

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING POSITIVE INSERT
Application
P
Relief Angle
7°
Material
Carbide
ANSI Code
VCMT331UF
Thickness Tolerance (± inch)
0.005
Package (H)
0.75
Insert IC (mm)
9.525
IC Tolerance (± inch)
0.002
ANSI/ISO
ANSI
System of Measurement
Inch
Package (W)
2.375
Insert Type
With Screw hole, chipbreaker on one face only
Shape
Rhombic
Package (L)
5.625
Insert IC (inch)
0.375
IC Tolerance (± mm)
0.0508
Insert IC (fraction)
0.375
Chipbreaker Geometry
UF
Weight per Piece
0.02535
Weight per Package
0.2535
Coating Process
CVD
Chipbreaker Application
Finishing
ISO Code
VCMT160404-UF
Thickness Tolerance (± mm)
0.127
Series
VCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.