Zoro Homepage

Rhombic, 0.03125, Carbide

  • Mfr # 22000017

  • Zoro # G4442624


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P,M,K,S,H
Relief Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000017
Zoro #
G4442624
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125

Details

Insert Shape
Rhombic
Grade
YG801
Type
TURNING NEGATIVE INSERT
Application
P,M,K,S,H
Relief Angle
15°
Material
Carbide
Chipbreaker Geometry
UG
ANSI Code
DNMG432UG
ANSI/ISO
ANSI
Series
DNMG
System of Measurement
Inch
Insert Type
With clamping hole, chipbreaker on both faces
Coating Process
PVD
ISO Code
DNMG150408-UG
Shape
Rhombic
Chipbreaker Application
First Choice for medium (stable application)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.