Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000048

  • Zoro # G4428268


product price: $15.85
/ea
Sold in multiples of 10 for $158.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Relief Angle
5°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000048
Zoro #
G4428268
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125

Details

Insert Shape
Rhombic
Grade
YG801
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Relief Angle
5°
Material
Carbide
Chipbreaker Geometry
UG
Coating Process
PVD
Series
VBMT
ISO Code
VBMT160408-UG
ANSI Code
VBMT332UG
Insert Type
With Screw hole, chipbreaker on one face only
System of Measurement
Inch
Chipbreaker Application
First Choice for medium (stable application)
ANSI/ISO
ANSI
Shape
Rhombic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.