Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000091

  • Zoro # G4450412


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000091
Zoro #
G4450412
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (mm)
6.35
Edge Length (mm)
13.9954
Corner Radius (mm)
0.79375
Corner Radius (in)
0.03125
Thickness (in)
0.25
Corner Radius (frac)
0.03125
Edge Length (fraction)
0.551
Thickness (fraction)
0.25
Edge Length (in)
0.551

Details

Insert Shape
Rhombic
Grade
YG1001
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Weight per Package
0.427
Weight per Piece
0.0427
ANSI/ISO
ANSI
Shape
Rhombic
Package (W)
2.375
ANSI Code
DNMA442
Insert IC (inch)
0.5
Insert IC (mm)
12.7
Material
Carbide
Insert Type
With clamping hole, no chipbreaker
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
Coating Process
CVD
Package (H)
0.75
IC Tolerance (± mm)
0.0762
Package (L)
5.625
ISO Code
DNMA150608
IC Tolerance (± inch)
0.003
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Series
DNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.