Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000100

  • Zoro # G4450799


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000100
Zoro #
G4450799
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (mm)
0.79375
Edge Length (in)
0.472
Thickness (fraction)
0.1875
Height Tolerance (± inch)
0.005
Edge Length (mm)
11.9888
Corner Radius (frac)
0.03125
Thickness (mm)
4.7625
Corner Radius (in)
0.03125
Height Tolerance (± mm)
0.127
Edge Length (fraction)
0.472
Thickness (in)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Package (W)
1.75
Insert IC (fraction)
0.5
Weight per Package
0.227
Chipbreaker Application
Medium and Unstable conditions
Package (H)
0.625
Material
Carbide
Chipbreaker Geometry
UM
Thickness Tolerance (± inch)
0.005
Insert IC (mm)
12.7
IC Tolerance (± mm)
0.0762
Coating Process
CVD
Weight per Piece
0.0227
IC Tolerance (± inch)
0.003
System of Measurement
Inch
ANSI Code
CNMG432UM
Shape
Rhombic
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (inch)
0.5
Package (L)
4
ANSI/ISO
ANSI
ISO Code
CNMG120408-UM
Thickness Tolerance (± mm)
0.127
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.