Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000102

  • Zoro # G4451103


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Relief Angle
0°
Application
P
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000102
Zoro #
G4451103
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.03125
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Edge Length (in)
0.472
Thickness (in)
0.1875
Edge Length (fraction)
0.472
Height Tolerance (± inch)
0.005
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375
Edge Length (mm)
11.9888

Details

Insert Shape
Rhombic
Grade
YG3020
Relief Angle
0°
Application
P
Type
TURNING NEGATIVE INSERT
Package (W)
1.75
Insert Type
With clamping hole, chipbreaker on both faces
System of Measurement
Inch
Chipbreaker Application
Medium Roughing and first choice for cast
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.02285
Thickness Tolerance (± inch)
0.005
Chipbreaker Geometry
UC
Package (L)
4
Coating Process
CVD
ISO Code
CNMG120408-UC
Material
Carbide
IC Tolerance (± inch)
0.003
Weight per Package
0.2285
Shape
Rhombic
Insert IC (mm)
12.7
ANSI Code
CNMG432UC
Insert IC (fraction)
0.5
IC Tolerance (± mm)
0.0762
ANSI/ISO
ANSI
Insert IC (inch)
0.5
Package (H)
0.625
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.