Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000139

  • Zoro # G4437158


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Relief Angle
0°
Application
P,M,S
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000139
Zoro #
G4437158
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Corner Radius (in)
0.03125
Edge Length (mm)
11.9888
Thickness (in)
0.1875
Edge Length (in)
0.472
Corner Radius (frac)
0.03125
Edge Length (fraction)
0.472
Corner Radius (mm)
0.79375
Height Tolerance (± inch)
0.005
Height Tolerance (± mm)
0.127

Details

Insert Shape
Rhombic
Grade
YG3030
Relief Angle
0°
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Shape
Rhombic
Chipbreaker Application
First Choice for medium (stable application)
Thickness Tolerance (± mm)
0.127
ANSI Code
CNMG432UG
Package (H)
0.625
ISO Code
CNMG120408-UG
Coating Process
CVD
IC Tolerance (± mm)
0.0762
Weight per Piece
0.0239
Insert IC (fraction)
0.5
Material
Carbide
Package (W)
1.75
IC Tolerance (± inch)
0.003
Weight per Package
0.239
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± inch)
0.005
Insert IC (mm)
12.7
Package (L)
4
System of Measurement
Inch
Chipbreaker Geometry
UG
Insert IC (inch)
0.5
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.