Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000140

  • Zoro # G4437742


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,M,S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000140
Zoro #
G4437742
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± inch)
0.005
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125
Edge Length (in)
0.472
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127
Edge Length (mm)
11.9888
Corner Radius (in)
0.03125
Thickness (in)
0.1875
Edge Length (fraction)
0.472
Thickness (fraction)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3030
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,M,S
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
Weight per Package
0.238
Chipbreaker Application
Medium and Unstable conditions
Insert IC (fraction)
0.5
ANSI Code
CNMG432UM
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Weight per Piece
0.0238
IC Tolerance (± mm)
0.0762
ISO Code
CNMG120408-UM
Chipbreaker Geometry
UM
Coating Process
CVD
IC Tolerance (± inch)
0.003
Package (L)
4
System of Measurement
Inch
Insert IC (mm)
12.7
Insert Type
With clamping hole, chipbreaker on both faces
Package (W)
1.75
Insert IC (inch)
0.5
Material
Carbide
Shape
Rhombic
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.