Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000155

  • Zoro # G4440770


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P,M,S
Type
TURNING POSITIVE INSERT
Relief Angle
7°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000155
Zoro #
G4440770
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
12.3952
Thickness (in)
0.1875
Thickness (mm)
4.7625
Height Tolerance (± inch)
0.005
Height Tolerance (± mm)
0.127
Edge Length (in)
0.488
Corner Radius (mm)
0.79375
Thickness (fraction)
0.1875
Edge Length (fraction)
0.488
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125

Details

Insert Shape
Rhombic
Grade
YG3030
Application
P,M,S
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Package (L)
4
System of Measurement
Inch
Chipbreaker Application
First Choice for medium (stable application)
ANSI Code
CCMT432UG
Insert IC (inch)
0.5
Weight per Package
0.2175
Insert IC (fraction)
0.5
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
ISO Code
CCMT120408-UG
Coating Process
CVD
Package (W)
1.75
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.02175
Package (H)
0.625
Shape
Rhombic
Chipbreaker Geometry
UG
Insert Type
With Screw hole, chipbreaker on one face only
Material
Carbide
Insert IC (mm)
12.7
ANSI/ISO
ANSI
Thickness Tolerance (± inch)
0.005
Series
CCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.