Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000190

  • Zoro # G4450832


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000190
Zoro #
G4450832
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (in)
0.472
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625
Edge Length (mm)
11.9888
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.03125
Edge Length (fraction)
0.472
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
0°
Chipbreaker Application
Finishing
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Weight per Piece
0.02245
Insert IC (mm)
12.7
Material
Carbide
Package (H)
0.625
Weight per Package
0.2245
ANSI Code
CNMG432UF
Shape
Rhombic
Coating Process
CVD
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Chipbreaker Geometry
UF
Insert Type
With clamping hole, chipbreaker on both faces
System of Measurement
Inch
Package (W)
1.75
Package (L)
4
Thickness Tolerance (± mm)
0.127
ISO Code
CNMG120408-UF
ANSI/ISO
ANSI
Insert IC (inch)
0.5
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.