Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000192

  • Zoro # G4448750


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000192
Zoro #
G4448750
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± mm)
0.127
Thickness (mm)
4.7625
Edge Length (in)
0.472
Corner Radius (mm)
0.79375
Thickness (fraction)
0.1875
Corner Radius (frac)
0.03125
Edge Length (mm)
11.9888
Thickness (in)
0.1875
Edge Length (fraction)
0.472
Corner Radius (in)
0.03125
Height Tolerance (± inch)
0.005

Details

Insert Shape
Rhombic
Grade
YG3010
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
Package (W)
1.75
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± inch)
0.005
Material
Carbide
Package (L)
4
Weight per Package
0.227
Package (H)
0.625
IC Tolerance (± mm)
0.0762
Insert IC (mm)
12.7
ANSI/ISO
ANSI
Insert IC (fraction)
0.5
Insert IC (inch)
0.5
Chipbreaker Application
Semi Finishing and sticky material
IC Tolerance (± inch)
0.003
ISO Code
CNMG120408-UL
ANSI Code
CNMG432UL
Thickness Tolerance (± mm)
0.127
Shape
Rhombic
Chipbreaker Geometry
UL
Weight per Piece
0.0227
Coating Process
CVD
System of Measurement
Inch
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.