Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000194

  • Zoro # G4433603


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Relief Angle
0°
Application
P,M,S
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000194
Zoro #
G4433603
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± mm)
0.127
Edge Length (fraction)
0.472
Edge Length (mm)
11.9888
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Thickness (in)
0.1875
Corner Radius (mm)
0.79375
Thickness (fraction)
0.1875
Edge Length (in)
0.472

Details

Insert Shape
Rhombic
Grade
YG3030
Relief Angle
0°
Application
P,M,S
Type
TURNING NEGATIVE INSERT
ANSI/ISO
ANSI
Insert IC (inch)
0.5
Insert IC (mm)
12.7
ANSI Code
CNMG432UL
Chipbreaker Geometry
UL
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.003
Insert Type
With clamping hole, chipbreaker on both faces
IC Tolerance (± mm)
0.0762
Package (H)
0.625
Package (W)
1.75
Chipbreaker Application
Semi Finishing and sticky material
Coating Process
CVD
Package (L)
4
Weight per Piece
0.02365
Material
Carbide
Thickness Tolerance (± inch)
0.005
Shape
Rhombic
System of Measurement
Inch
Weight per Package
0.2365
Insert IC (fraction)
0.5
ISO Code
CNMG120408-UL
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.