Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000196

  • Zoro # G4432544


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000196
Zoro #
G4432544
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.03125
Edge Length (in)
0.472
Thickness (fraction)
0.1875
Edge Length (fraction)
0.472
Corner Radius (in)
0.03125
Thickness (in)
0.1875
Thickness (mm)
4.7625
Edge Length (mm)
11.9888
Height Tolerance (± inch)
0.005
Corner Radius (mm)
0.79375

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
0°
Package (H)
0.625
Material
Carbide
Weight per Package
0.2285
Insert IC (mm)
12.7
Coating Process
CVD
Package (L)
4
Insert IC (fraction)
0.5
ISO Code
CNMG120408-UR
IC Tolerance (± inch)
0.003
Chipbreaker Geometry
UR
Shape
Rhombic
IC Tolerance (± mm)
0.0762
Insert Type
With clamping hole, chipbreaker on both faces
ANSI Code
CNMG432UR
Thickness Tolerance (± inch)
0.005
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
System of Measurement
Inch
Chipbreaker Application
Roughing and Heavy interrupted cut
Insert IC (inch)
0.5
Weight per Piece
0.02285
Package (W)
1.75
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.