Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000300

  • Zoro # G4427242


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P,K
Type
TURNING POSITIVE INSERT
Relief Angle
5°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000300
Zoro #
G4427242
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (in)
0.03125
Thickness (fraction)
0.1875
Edge Length (fraction)
0.622
Thickness (in)
0.1875
Corner Radius (mm)
0.79375
Edge Length (mm)
15.7988
Edge Length (in)
0.622
Thickness (mm)
4.7625
Corner Radius (frac)
0.03125

Details

Insert Shape
Rhombic
Grade
YG3010
Application
P,K
Type
TURNING POSITIVE INSERT
Relief Angle
5°
Insert Type
With Screw hole, chipbreaker on one face only
Shape
Rhombic
Insert IC (mm)
9.525
Coating Process
CVD
ISO Code
VBMT160408-UF
IC Tolerance (± mm)
0.0508
ANSI Code
VBMT332UF
ANSI/ISO
ANSI
Package (W)
2.375
Insert IC (fraction)
0.375
Weight per Package
0.254
Package (H)
0.75
Chipbreaker Geometry
UF
Package (L)
5.625
Material
Carbide
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.0254
Chipbreaker Application
Finishing
IC Tolerance (± inch)
0.002
Insert IC (inch)
0.375
Series
VBMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.