Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000301

  • Zoro # G4427014


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING POSITIVE INSERT
Relief Angle
5°
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000301
Zoro #
G4427014
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Thickness (in)
0.1875
Edge Length (mm)
15.7988
Edge Length (fraction)
0.622
Thickness (mm)
4.7625
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Edge Length (in)
0.622

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING POSITIVE INSERT
Relief Angle
5°
Application
P
Package (W)
2.375
IC Tolerance (± inch)
0.002
Thickness Tolerance (± mm)
0.127
ANSI Code
VBMT332UF
Coating Process
CVD
Package (H)
0.75
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.375
Material
Carbide
Weight per Package
0.254
Insert Type
With Screw hole, chipbreaker on one face only
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0508
Package (L)
5.625
Weight per Piece
0.0254
Insert IC (inch)
0.375
System of Measurement
Inch
ISO Code
VBMT160408-UF
Chipbreaker Application
Finishing
Shape
Rhombic
Chipbreaker Geometry
UF
Insert IC (mm)
9.525
Series
VBMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.