Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000303

  • Zoro # G4430368


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING POSITIVE INSERT
Relief Angle
5°
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000303
Zoro #
G4430368
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (in)
0.622
Edge Length (fraction)
0.622
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Thickness (mm)
4.7625
Corner Radius (in)
0.03125
Edge Length (mm)
15.7988
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING POSITIVE INSERT
Relief Angle
5°
Application
P,K
Package (L)
5.625
Package (W)
2.375
Insert IC (mm)
9.525
Insert Type
With Screw hole, chipbreaker on one face only
Thickness Tolerance (± inch)
0.005
Shape
Rhombic
Material
Carbide
Weight per Package
0.254
System of Measurement
Inch
Insert IC (fraction)
0.375
IC Tolerance (± mm)
0.0508
Chipbreaker Geometry
UG
Insert IC (inch)
0.375
Thickness Tolerance (± mm)
0.127
ISO Code
VBMT160408-UG
Chipbreaker Application
First Choice for medium (stable application)
Coating Process
CVD
IC Tolerance (± inch)
0.002
ANSI/ISO
ANSI
Weight per Piece
0.0254
Package (H)
0.75
ANSI Code
VBMT332UG
Series
VBMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.