Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000305

  • Zoro # G4426874


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P,M,S
Relief Angle
5°
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000305
Zoro #
G4426874
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (frac)
0.03125
Edge Length (fraction)
0.622
Corner Radius (mm)
0.79375
Thickness (in)
0.1875
Edge Length (in)
0.622
Edge Length (mm)
15.7988
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Thickness (mm)
4.7625

Details

Insert Shape
Rhombic
Grade
YG3030
Application
P,M,S
Relief Angle
5°
Type
TURNING POSITIVE INSERT
ANSI/ISO
ANSI
Chipbreaker Application
First Choice for medium (stable application)
Weight per Package
0.2525
IC Tolerance (± mm)
0.0508
Insert Type
With Screw hole, chipbreaker on one face only
Package (W)
2.375
Package (L)
5.625
Package (H)
0.75
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.002
ANSI Code
VBMT332UG
Coating Process
CVD
Insert IC (mm)
9.525
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.375
ISO Code
VBMT160408-UG
Weight per Piece
0.02525
Material
Carbide
Shape
Rhombic
Chipbreaker Geometry
UG
Insert IC (inch)
0.375
Series
VBMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.