Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000310

  • Zoro # G4428353


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000310
Zoro #
G4428353
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125
Edge Length (in)
0.622
Thickness (mm)
4.7625
Thickness (in)
0.1875
Edge Length (mm)
15.7988
Edge Length (fraction)
0.622

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
System of Measurement
Inch
Insert IC (mm)
9.525
Coating Process
CVD
Thickness Tolerance (± mm)
0.127
ANSI Code
VNMG332UF
Package (H)
0.75
Weight per Package
0.2785
Thickness Tolerance (± inch)
0.005
Shape
Rhombic
Insert IC (inch)
0.375
Material
Carbide
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0508
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
5.625
ISO Code
VNMG160408-UF
IC Tolerance (± inch)
0.002
Package (W)
2.375
Weight per Piece
0.02785
Chipbreaker Application
Finishing
Insert IC (fraction)
0.375
Chipbreaker Geometry
UF
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.