Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000311

  • Zoro # G4428030


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P,M,S
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000311
Zoro #
G4428030
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (in)
0.03125
Edge Length (fraction)
0.622
Thickness (fraction)
0.1875
Edge Length (mm)
15.7988
Corner Radius (frac)
0.03125
Edge Length (in)
0.622
Thickness (mm)
4.7625
Corner Radius (mm)
0.79375
Thickness (in)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3030
Application
P,M,S
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Thickness Tolerance (± inch)
0.005
Insert IC (mm)
9.525
Chipbreaker Geometry
UF
Package (L)
5.625
Weight per Package
0.2785
IC Tolerance (± inch)
0.002
Thickness Tolerance (± mm)
0.127
ISO Code
VNMG160408-UF
System of Measurement
Inch
Insert IC (inch)
0.375
Package (W)
2.375
Weight per Piece
0.02785
Package (H)
0.75
Material
Carbide
Insert Type
With clamping hole, chipbreaker on both faces
Coating Process
CVD
Shape
Rhombic
ANSI Code
VNMG332UF
Insert IC (fraction)
0.375
ANSI/ISO
ANSI
Chipbreaker Application
Finishing
IC Tolerance (± mm)
0.0508
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.