Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000314

  • Zoro # G4429360


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000314
Zoro #
G4429360
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
15.7988
Edge Length (in)
0.622
Thickness (in)
0.1875
Thickness (mm)
4.7625
Corner Radius (in)
0.03125
Edge Length (fraction)
0.622
Thickness (fraction)
0.1875
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125

Details

Insert Shape
Rhombic
Grade
YG3030
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
0°
Package (L)
5.625
System of Measurement
Inch
Insert IC (inch)
0.375
Insert IC (mm)
9.525
IC Tolerance (± mm)
0.0508
Chipbreaker Geometry
UG
ISO Code
VNMG160408-UG
ANSI Code
VNMG332UG
Weight per Piece
0.0277
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.375
IC Tolerance (± inch)
0.002
Package (H)
0.75
Chipbreaker Application
First Choice for medium (stable application)
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Package
0.277
Coating Process
CVD
Shape
Rhombic
Package (W)
2.375
Material
Carbide
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.