Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000360

  • Zoro # G4447734


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000360
Zoro #
G4447734
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (mm)
0.79375
Thickness (mm)
4.7625
Height Tolerance (± inch)
0.005
Height Tolerance (± mm)
0.127
Edge Length (in)
0.472
Corner Radius (frac)
0.03125
Thickness (in)
0.1875
Edge Length (mm)
11.9888
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Edge Length (fraction)
0.472

Details

Insert Shape
Rhombic
Grade
YG3020
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P
IC Tolerance (± mm)
0.0762
Weight per Piece
0.0246
Coating Process
CVD
Shape
Rhombic
System of Measurement
Inch
Material
Carbide
Package (L)
4
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (inch)
0.5
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
Weight per Package
0.246
Chipbreaker Geometry
MM
ANSI/ISO
ANSI
Chipbreaker Application
Stainless Steel Medium
Thickness Tolerance (± mm)
0.127
ANSI Code
CNMG432MM
Package (W)
1.75
IC Tolerance (± inch)
0.003
Insert IC (fraction)
0.5
ISO Code
CNMG120408-MM
Insert IC (mm)
12.7
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.