Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000366

  • Zoro # G4452031


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000366
Zoro #
G4452031
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (mm)
0.79375
Edge Length (fraction)
0.551
Thickness (mm)
4.7625
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Edge Length (mm)
13.9954
Thickness (fraction)
0.1875
Edge Length (in)
0.551
Corner Radius (frac)
0.03125

Details

Insert Shape
Rhombic
Grade
YG3010
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
ISO Code
DNMG150408-UG
Package (W)
2.375
Chipbreaker Application
First Choice for medium (stable application)
Package (L)
5.625
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Chipbreaker Geometry
UG
Weight per Piece
0.032
Insert IC (fraction)
0.5
Weight per Package
0.32
Shape
Rhombic
Material
Carbide
Package (H)
0.75
Insert IC (mm)
12.7
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
IC Tolerance (± mm)
0.0762
ANSI Code
DNMG432UG
Insert IC (inch)
0.5
Coating Process
CVD
IC Tolerance (± inch)
0.003
Series
DNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.