Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000419

  • Zoro # G4426944


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Application
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000419
Zoro #
G4426944
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125

Details

Insert Shape
Rhombic
Grade
YG10
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Application
N
Material
Carbide
Chipbreaker Geometry
AL
Chipbreaker Application
N Non Ferrous Metal
ISO Code
VCGT160408-AL
Shape
Rhombic
ANSI/ISO
ANSI
Coating Process
Uncoated
Series
VCGT
Insert Type
With Screw hole, chipbreaker on one face only
System of Measurement
Inch
ANSI Code
VCGT332AL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.