Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000420

  • Zoro # G4429780


product price: $46.09
/ea
Sold in multiples of 10 for $460.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING POSITIVE INSERT
Application
N
Relief Angle
7°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000420
Zoro #
G4429780
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
15.7988
Height Tolerance (± inch)
0.001
Corner Radius (in)
0.03125
Edge Length (fraction)
0.622
Corner Radius (mm)
0.79375
Thickness (in)
0.1875
Corner Radius (frac)
0.03125
Edge Length (in)
0.622
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Height Tolerance (± mm)
0.0254

Details

Insert Shape
Rhombic
Grade
YG100
Type
TURNING POSITIVE INSERT
Application
N
Relief Angle
7°
Weight per Package
0.2475
Coating Process
DLC
Thickness Tolerance (± mm)
0.127
Package (W)
2.375
Insert IC (mm)
9.525
Weight per Piece
0.02475
System of Measurement
Inch
Insert IC (inch)
0.375
IC Tolerance (± inch)
0.001
ANSI/ISO
ANSI
ISO Code
VCGT160408-AL
Thickness Tolerance (± inch)
0.005
ANSI Code
VCGT332AL
Insert IC (fraction)
0.375
Chipbreaker Application
N Non Ferrous Metal
Material
Carbide
IC Tolerance (± mm)
0.0254
Shape
Rhombic
Package (L)
5.625
Package (H)
0.75
Insert Type
With Screw hole, chipbreaker on one face only
Chipbreaker Geometry
AL
Series
VCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.