Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000429

  • Zoro # G4446398


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000429
Zoro #
G4446398
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Thickness (mm)
4.7625
Edge Length (mm)
15.7988
Edge Length (fraction)
0.622
Edge Length (in)
0.622
Corner Radius (frac)
0.03125

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
Weight per Package
0.2785
Weight per Piece
0.02785
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.375
IC Tolerance (± inch)
0.002
Insert IC (fraction)
0.375
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
Package (W)
2.375
Insert IC (mm)
9.525
ANSI Code
VNMG332UL
IC Tolerance (± mm)
0.0508
System of Measurement
Inch
ISO Code
VNMG160408-UL
Chipbreaker Geometry
UL
ANSI/ISO
ANSI
Chipbreaker Application
Semi Finishing and sticky material
Package (H)
0.75
Package (L)
5.625
Insert Type
With clamping hole, chipbreaker on both faces
Shape
Rhombic
Material
Carbide
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.