Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000004

  • Zoro # G4459731


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Application
P,M,K,S,H
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000004
Zoro #
G4459731
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875

Details

Insert Shape
Rhombic
Grade
YG801
Application
P,M,K,S,H
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Material
Carbide
ANSI/ISO
ANSI
Series
CNMG
System of Measurement
Inch
ISO Code
CNMG120412-UR
ANSI Code
CNMG433-UR
Shape
Rhombic
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Geometry
UR
Chipbreaker Application
Roughing and Heavy interrupted cut
Coating Process
PVD

Description

The YG-1 TOOL CO brand Rhombic, 0.046875, Carbide is a turning negative insert with a rhombic shape, a corner radius of 0.046875 inches, and a thickness of 0.1875 inches. It has a PVD coating process and is suitable for roughing and heavy interrupted cut applications. It has a chipbreaker geometry of UR and a system of measurement of inches. The insert IC is 0.5 inches and the edge length is 0.472 inches. It has a package size of 0.625 x 1.75 x 4 inches and a weight per package of 0.2415. The thickness tolerance is ± 0.005 inches, the height tolerance is ± 0.005 inches, and the IC tolerance is ± 0.003 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.