Zoro Homepage

Rhombic, 0.046875, Carbide

  • Mfr # 22000088

  • Zoro # G4446921


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000088
Zoro #
G4446921
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Height Tolerance (± inch)
0.005
Height Tolerance (± mm)
0.127
Edge Length (mm)
11.9888
Edge Length (in)
0.472
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Corner Radius (mm)
1.190625
Corner Radius (frac)
0.046875
Edge Length (fraction)
0.472
Corner Radius (in)
0.046875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.