Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000103

  • Zoro # G4429141


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000103
Zoro #
G4429141
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (mm)
1.190625
Thickness (mm)
4.7625
Edge Length (mm)
11.9888
Corner Radius (in)
0.046875
Thickness (fraction)
0.1875
Edge Length (in)
0.472
Height Tolerance (± inch)
0.005
Corner Radius (frac)
0.046875
Thickness (in)
0.1875
Edge Length (fraction)
0.472
Height Tolerance (± mm)
0.127

Details

Insert Shape
Rhombic
Grade
YG3020
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P
Insert IC (inch)
0.5
Shape
Rhombic
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Weight per Package
0.2285
ANSI Code
CNMG433UC
Package (L)
4
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
ANSI/ISO
ANSI
Weight per Piece
0.02285
IC Tolerance (± inch)
0.003
ISO Code
CNMG120412-UC
Chipbreaker Geometry
UC
Material
Carbide
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (mm)
12.7
Package (H)
0.625
Package (W)
1.75
Coating Process
CVD
Chipbreaker Application
Medium Roughing and first choice for cast
Insert IC (fraction)
0.5
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.