Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000119

  • Zoro # G4430410


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000119
Zoro #
G4430410
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (in)
0.046875
Height Tolerance (± inch)
0.005
Corner Radius (mm)
1.190625
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127
Edge Length (fraction)
0.472
Edge Length (mm)
11.9888
Edge Length (in)
0.472
Corner Radius (frac)
0.046875
Thickness (fraction)
0.1875
Thickness (in)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3010
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Material
Carbide
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
ISO Code
CNMG120412-UC
Chipbreaker Application
Medium Roughing and first choice for cast
Chipbreaker Geometry
UC
Insert IC (fraction)
0.5
Shape
Rhombic
Package (L)
4
IC Tolerance (± mm)
0.0762
Coating Process
CVD
Insert Type
With clamping hole, chipbreaker on both faces
Package (W)
1.75
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.023
ANSI Code
CNMG433UC
Insert IC (inch)
0.5
Insert IC (mm)
12.7
Weight per Package
0.23
ANSI/ISO
ANSI
System of Measurement
Inch
Package (H)
0.625
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.