Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000120

  • Zoro # G4429683


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Application
P,M,S
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000120
Zoro #
G4429683
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (in)
0.1875
Height Tolerance (± inch)
0.005
Edge Length (mm)
11.9888
Corner Radius (frac)
0.046875
Height Tolerance (± mm)
0.127
Edge Length (fraction)
0.472
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Edge Length (in)
0.472
Corner Radius (in)
0.046875
Corner Radius (mm)
1.190625

Details

Insert Shape
Rhombic
Grade
YG3030
Application
P,M,S
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Weight per Piece
0.02395
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.5
System of Measurement
Inch
ISO Code
CNMG120412-UC
Chipbreaker Application
Medium Roughing and first choice for cast
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
Insert Type
With clamping hole, chipbreaker on both faces
Coating Process
CVD
Shape
Rhombic
Insert IC (inch)
0.5
IC Tolerance (± inch)
0.003
Weight per Package
0.2395
ANSI Code
CNMG433UC
Package (L)
4
IC Tolerance (± mm)
0.0762
Material
Carbide
Package (W)
1.75
Chipbreaker Geometry
UC
Insert IC (mm)
12.7
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.