Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000198

  • Zoro # G4430429


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000198
Zoro #
G4430429
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (fraction)
0.472
Thickness (mm)
4.7625
Corner Radius (in)
0.046875
Height Tolerance (± inch)
0.005
Thickness (fraction)
0.1875
Corner Radius (frac)
0.046875
Height Tolerance (± mm)
0.127
Corner Radius (mm)
1.190625
Edge Length (mm)
11.9888
Edge Length (in)
0.472
Thickness (in)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,K
Shape
Rhombic
Insert IC (fraction)
0.5
ISO Code
CNMG120412-UG
Chipbreaker Application
First Choice for medium (stable application)
Weight per Piece
0.02275
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0762
IC Tolerance (± inch)
0.003
Thickness Tolerance (± inch)
0.005
ANSI Code
CNMG433UG
Material
Carbide
Insert IC (mm)
12.7
Package (L)
4
Thickness Tolerance (± mm)
0.127
Coating Process
CVD
Package (H)
0.625
System of Measurement
Inch
Weight per Package
0.2275
Package (W)
1.75
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (inch)
0.5
Chipbreaker Geometry
UG
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.