Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000199

  • Zoro # G4433691


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Application
P
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000199
Zoro #
G4433691
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (in)
0.046875
Thickness (fraction)
0.1875
Edge Length (in)
0.472
Thickness (in)
0.1875
Thickness (mm)
4.7625
Edge Length (mm)
11.9888
Height Tolerance (± mm)
0.127
Edge Length (fraction)
0.472
Corner Radius (frac)
0.046875
Corner Radius (mm)
1.190625
Height Tolerance (± inch)
0.005

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.003
Weight per Piece
0.0225
Package (L)
4
Insert IC (inch)
0.5
Insert IC (mm)
12.7
Chipbreaker Geometry
UG
ANSI Code
CNMG433UG
Package (W)
1.75
Insert Type
With clamping hole, chipbreaker on both faces
Package (H)
0.625
System of Measurement
Inch
Weight per Package
0.225
Material
Carbide
IC Tolerance (± mm)
0.0762
Insert IC (fraction)
0.5
ISO Code
CNMG120412-UG
Shape
Rhombic
Chipbreaker Application
First Choice for medium (stable application)
Coating Process
CVD
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.