Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000205

  • Zoro # G4427918


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000205
Zoro #
G4427918
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (mm)
11.9888
Thickness (fraction)
0.1875
Corner Radius (in)
0.046875
Edge Length (in)
0.472
Corner Radius (mm)
1.190625
Edge Length (fraction)
0.472
Corner Radius (frac)
0.046875
Thickness (in)
0.1875
Height Tolerance (± inch)
0.005
Height Tolerance (± mm)
0.127
Thickness (mm)
4.7625

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
Insert IC (mm)
12.7
ANSI Code
CNMG433UR
Package (H)
0.625
Coating Process
CVD
System of Measurement
Inch
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0762
Shape
Rhombic
Chipbreaker Application
Roughing and Heavy interrupted cut
Package (L)
4
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
ISO Code
CNMG120412-UR
Chipbreaker Geometry
UR
Insert IC (inch)
0.5
IC Tolerance (± inch)
0.003
Weight per Piece
0.02415
Material
Carbide
Package (W)
1.75
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Package
0.2415
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.