Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000356

  • Zoro # G4451383


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000356
Zoro #
G4451383
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (fraction)
0.472
Edge Length (mm)
11.9888
Height Tolerance (± mm)
0.127
Height Tolerance (± inch)
0.005
Corner Radius (mm)
1.190625
Edge Length (in)
0.472
Thickness (fraction)
0.1875
Corner Radius (in)
0.046875
Thickness (mm)
4.7625
Thickness (in)
0.1875
Corner Radius (frac)
0.046875

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
0°
Insert Type
With clamping hole, no chipbreaker
ISO Code
CNMA120412
Weight per Package
0.236
Package (W)
1.75
Coating Process
CVD
Insert IC (fraction)
0.5
ANSI/ISO
ANSI
System of Measurement
Inch
Package (H)
0.625
Insert IC (mm)
12.7
Material
Carbide
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.5
Weight per Piece
0.0236
Thickness Tolerance (± inch)
0.005
ANSI Code
CNMA433
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Package (L)
4
Shape
Rhombic
Series
CNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.