Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000357

  • Zoro # G4452083


product price: $20.09
/ea
Sold in multiples of 10 for $200.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000357
Zoro #
G4452083
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,K
Material
Carbide
System of Measurement
Inch
Series
CNMA
ANSI Code
CNMA543
ISO Code
CNMA160612
Insert Type
With clamping hole, no chipbreaker
Coating Process
CVD
ANSI/ISO
ANSI
Shape
Rhombic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.