Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000430

  • Zoro # G4431451


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000430
Zoro #
G4431451
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (mm)
4.7625
Edge Length (in)
0.622
Corner Radius (frac)
0.046875
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Edge Length (fraction)
0.622
Corner Radius (in)
0.046875
Corner Radius (mm)
1.190625
Edge Length (mm)
15.7988

Details

Insert Shape
Rhombic
Grade
YG3010
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
Insert IC (inch)
0.375
Thickness Tolerance (± mm)
0.127
Insert IC (mm)
9.525
Package (L)
5.625
Chipbreaker Application
Roughing and Heavy interrupted cut
Coating Process
CVD
Weight per Package
0.275
Chipbreaker Geometry
UR
Shape
Rhombic
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Package (W)
2.375
ISO Code
VNMG160412-UR
Weight per Piece
0.0275
Package (H)
0.75
IC Tolerance (± inch)
0.002
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
ANSI Code
VNMG333UR
Material
Carbide
IC Tolerance (± mm)
0.0508
Insert IC (fraction)
0.375
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.