Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000431

  • Zoro # G4435581


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000431
Zoro #
G4435581
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (frac)
0.046875
Thickness (fraction)
0.1875
Corner Radius (in)
0.046875
Edge Length (in)
0.622
Corner Radius (mm)
1.190625
Edge Length (fraction)
0.622
Thickness (mm)
4.7625
Edge Length (mm)
15.7988
Thickness (in)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
Material
Carbide
Insert IC (inch)
0.375
Weight per Package
0.275
Chipbreaker Geometry
UR
Package (W)
2.375
IC Tolerance (± inch)
0.002
ANSI/ISO
ANSI
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Package (H)
0.75
ANSI Code
VNMG333UR
Weight per Piece
0.0275
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0508
Package (L)
5.625
Insert IC (fraction)
0.375
Insert IC (mm)
9.525
Insert Type
With clamping hole, chipbreaker on both faces
Shape
Rhombic
Coating Process
CVD
ISO Code
VNMG160412-UR
Chipbreaker Application
Roughing and Heavy interrupted cut
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.