Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000450

  • Zoro # G4447201


product price: $25.09
/ea
Sold in multiples of 10 for $250.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000450
Zoro #
G4447201
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Height Tolerance (± inch)
0.007
Edge Length (in)
0.472
Thickness (fraction)
0.25
Corner Radius (mm)
1.190625
Corner Radius (frac)
0.046875
Thickness (in)
0.25
Thickness (mm)
6.35
Edge Length (fraction)
0.472
Corner Radius (in)
0.046875
Edge Length (mm)
11.9888
Height Tolerance (± mm)
0.1778

Details

Insert Shape
Rhombic
Grade
YG1001
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
Thickness Tolerance (± inch)
0.005
ISO Code
CNMG190612-UR
Chipbreaker Application
Roughing and Heavy interrupted cut
Package (W)
2.375
Material
Carbide
Thickness Tolerance (± mm)
0.127
Coating Process
CVD
ANSI/ISO
ANSI
Weight per Piece
0.0515
IC Tolerance (± inch)
0.004
Package (L)
5.625
System of Measurement
Inch
Package (H)
0.75
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (inch)
0.75
Insert IC (mm)
19.05
Chipbreaker Geometry
UR
Weight per Package
0.515
IC Tolerance (± mm)
0.1016
ANSI Code
CNMG643UR
Shape
Rhombic
Insert IC (fraction)
0.75
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.