Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000483

  • Zoro # G4458304


product price: $13.09
/ea
Sold in multiples of 10 for $130.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000483
Zoro #
G4458304
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Height Tolerance (± mm)
0.127
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625
Edge Length (fraction)
0.488
Corner Radius (mm)
1.190625
Edge Length (in)
0.488
Edge Length (mm)
12.3952
Thickness (fraction)
0.1875
Corner Radius (frac)
0.046875
Corner Radius (in)
0.046875
Thickness (in)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Application
P,K
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
UG
Insert IC (inch)
0.5
Insert Type
With Screw hole, chipbreaker on one face only
Insert IC (fraction)
0.5
ANSI/ISO
ANSI
Weight per Piece
0.02045
System of Measurement
Inch
ANSI Code
CCMT433UG
ISO Code
CCMT120412-UG
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
Shape
Rhombic
Chipbreaker Application
First Choice for medium (stable application)
Material
Carbide
IC Tolerance (± mm)
0.0762
Package (H)
0.625
Weight per Package
0.2045
Insert IC (mm)
12.7
Package (W)
1.75
Package (L)
4
IC Tolerance (± inch)
0.003
Series
CCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.