Zoro Homepage

Rhombic, 0.0625, Carbide

  • Mfr # 22000446

  • Zoro # G4451709


product price: $18.65
/ea
Sold in multiples of 10 for $186.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.0625
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000446
Zoro #
G4451709
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.0625

Details

Insert Shape
Rhombic
Grade
YG1001
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Material
Carbide
Coating Process
CVD
System of Measurement
Inch
ANSI/ISO
ANSI
ISO Code
CNMA160616
Shape
Rhombic
Series
CNMA
ANSI Code
CNMA544
Insert Type
With clamping hole, no chipbreaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.