Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.0625, Carbide

  • Mfr # 22000448

  • Zoro # G4450500


product price: $30.85
/ea
Sold in multiples of 10 for $308.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.0625
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000448
Zoro #
G4450500
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.0625
Thickness (in)
0.25
Thickness (fraction)
0.25
Height Tolerance (± inch)
0.007
Thickness (mm)
6.35
Edge Length (fraction)
0.63
Edge Length (mm)
16.002
Corner Radius (in)
0.0625
Height Tolerance (± mm)
0.1778
Corner Radius (frac)
0.0625
Corner Radius (mm)
1.5875
Edge Length (in)
0.63

Details

Insert Shape
Rhombic
Grade
YG1001
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Thickness Tolerance (± mm)
0.127
Weight per Package
0.511
IC Tolerance (± mm)
0.1016
Material
Carbide
Coating Process
CVD
Package (L)
5.625
Package (W)
2.375
ANSI/ISO
ANSI
Insert Type
With clamping hole, no chipbreaker
IC Tolerance (± inch)
0.004
Shape
Rhombic
Thickness Tolerance (± inch)
0.005
ISO Code
CNMA190616
System of Measurement
Inch
Package (H)
0.75
ANSI Code
CNMA644
Insert IC (inch)
0.75
Insert IC (fraction)
0.75
Insert IC (mm)
19.05
Weight per Piece
0.0511
Series
CNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.