Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.0625, Carbide

  • Mfr # 22000449

  • Zoro # G4447244


product price: $27.05
/ea
Sold in multiples of 10 for $270.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.0625
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000449
Zoro #
G4447244
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.0625
Edge Length (mm)
16.002
Height Tolerance (± mm)
0.1778
Corner Radius (frac)
0.0625
Height Tolerance (± inch)
0.007
Corner Radius (mm)
1.5875
Thickness (fraction)
0.25
Thickness (in)
0.25
Edge Length (fraction)
0.63
Edge Length (in)
0.63
Thickness (mm)
6.35
Corner Radius (in)
0.0625

Details

Insert Shape
Rhombic
Grade
YG3010
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Package (W)
2.375
Shape
Rhombic
Package (H)
0.75
ISO Code
CNMA190616
Coating Process
CVD
Weight per Package
0.511
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.75
Insert Type
With clamping hole, no chipbreaker
Package (L)
5.625
Insert IC (mm)
19.05
ANSI Code
CNMA644
Insert IC (fraction)
0.75
IC Tolerance (± inch)
0.004
IC Tolerance (± mm)
0.1016
Material
Carbide
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.0511
ANSI/ISO
ANSI
System of Measurement
Inch
Series
CNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.