Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000008

  • Zoro # G4460328


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Relief Angle
7°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000008
Zoro #
G4460328
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125

Details

Insert Shape
Rhombic
Grade
YG801
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Material
Carbide
System of Measurement
Inch
Series
CCMT
Coating Process
PVD
Chipbreaker Application
First Choice for medium (stable application)
ANSI Code
CCMT3252UG
ANSI/ISO
ANSI
Shape
Rhombic
ISO Code
CCMT09T308-UG
Insert Type
With Screw hole, chipbreaker on one face only
Chipbreaker Geometry
UG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.