Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000150

  • Zoro # G4435791


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Application
P,K
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000150
Zoro #
G4435791
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Corner Radius (frac)
0.078125
Corner Radius (in)
0.078125
Height Tolerance (± inch)
0.003
Edge Length (mm)
9.1948
Height Tolerance (± mm)
0.0762
Corner Radius (mm)
1.984375
Thickness (in)
0.125
Thickness (mm)
3.175
Edge Length (in)
0.362
Edge Length (fraction)
0.362
Thickness (fraction)
0.125

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING POSITIVE INSERT
Application
P,K
Relief Angle
Shape
Rhombic
Insert IC (mm)
9.525
Insert IC (fraction)
0.375
Chipbreaker Application
First Choice for medium (stable application)
Package (W)
1.75
ISO Code
CCMT09T308-UG
Coating Process
CVD
Thickness Tolerance (± inch)
0.005
Insert Type
With Screw hole, chipbreaker on one face only
Package (H)
0.625
System of Measurement
Inch
Chipbreaker Geometry
UG
Package (L)
4
IC Tolerance (± inch)
0.002
ANSI/ISO
ANSI
ANSI Code
CCMT3252UG
Weight per Package
0.107
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.375
Weight per Piece
0.0107
Material
Carbide
IC Tolerance (± mm)
0.0508
Series
CCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.