Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000170

  • Zoro # G4440439


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000170
Zoro #
G4440439
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Thickness (mm)
3.175
Corner Radius (mm)
1.984375
Edge Length (mm)
9.1948
Height Tolerance (± inch)
0.003
Edge Length (fraction)
0.362
Thickness (fraction)
0.125
Corner Radius (in)
0.078125
Thickness (in)
0.125
Corner Radius (frac)
0.078125
Edge Length (in)
0.362
Height Tolerance (± mm)
0.0762

Details

Insert Shape
Rhombic
Grade
YG3020
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P
ANSI Code
CCMT3251UF
Package (H)
0.625
Insert IC (inch)
0.375
Chipbreaker Geometry
UF
IC Tolerance (± mm)
0.0508
Shape
Rhombic
ISO Code
CCMT09T304-UF
Thickness Tolerance (± mm)
0.127
Insert Type
With Screw hole, chipbreaker on one face only
ANSI/ISO
ANSI
Chipbreaker Application
Finishing
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.002
Coating Process
CVD
Weight per Package
0.109
Material
Carbide
Insert IC (mm)
9.525
Package (W)
1.75
System of Measurement
Inch
Insert IC (fraction)
0.375
Weight per Piece
0.0109
Package (L)
4
Series
CCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.