Zoro Homepage

Rhombic, 0.078125, Carbide

  • Mfr # 22000172

  • Zoro # G4443552


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Application
P,K
Type
TURNING POSITIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000172
Zoro #
G4443552
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Thickness (fraction)
0.125
Thickness (in)
0.125
Edge Length (in)
0.362
Height Tolerance (± mm)
0.0762
Edge Length (mm)
9.1948
Corner Radius (frac)
0.078125
Edge Length (fraction)
0.362
Corner Radius (mm)
1.984375
Corner Radius (in)
0.078125
Height Tolerance (± inch)
0.003
Thickness (mm)
3.175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.