Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000208

  • Zoro # G4433944


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Application
P
Relief Angle
7°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000208
Zoro #
G4433944
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING POSITIVE INSERT
Application
P
Relief Angle
7°
Material
Carbide
Shape
Rhombic
Series
DCMT
ANSI/ISO
ANSI
Chipbreaker Application
Finishing
System of Measurement
Inch
Coating Process
CVD
Insert Type
With Screw hole, chipbreaker on one face only
Chipbreaker Geometry
UF
ISO Code
DCMT070204-UF
ANSI Code
DCMT2151UF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.